Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500µL down to 50nL

Manufacturer: Hamilton™ DS81130

 View more versions of this product

Catalog No. 14-813-306

  Check Availability
Add to Cart

    Specifications

    Type Gastight™ Digital Syringe
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Barrel 2.3mm
    Diameter (Metric) Outer Barrel 7.75mm
    For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
    Gauge 22s ga
    Length (English) 2 in.
    Max. Pressure 500psi
    Precision 0.005
    Temperature Range (Metric) 10° to 115°C
    Accuracy ±0.5%
    Autoclavable Yes
    Capacity (Metric) 250μL
    Connection Type Removable
    Diameter (English) Inner Barrel 0.09 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Needle 0.15mm
    Diameter (Metric) Outer Needle 0.72mm
    Includes Built-in adjustable plunger-stop, certificate of calibration traceable to NIST
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Length (Metric) 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Model 1725
    Needle Point Number 2
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Volume (Metric) 250μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit