Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500µL down to 50nL

Manufacturer:  Hamilton™ DS80400

 View more versions of this product

Catalog No. 14-813-284


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

±0.5%
Cemented
0.02 in.
0.3 in.
0.72mm
7.75mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
2 in.
51mm
Stainless Steel
2000psi
50°C
10°C
2
Each
22s ga.
No
0.005 in.
0.02 in.
0.15mm
0.72mm
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
2 in.
51mm
Borosilicate Glass
PTFE
122°F
50°F
702
Sharp, Bevel, Curved, Non-coring
Microliter™ Digital Syringe
25μL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit