Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: KH Termination

Syringes have built-in Chaney Adapters

Manufacturer: Hamilton™ 86252

 View more versions of this product

Catalog No. 14-813-101

  Check Availability
Add to Cart

    Specifications

    Type Microliter™ Syringe
    Capacity (Metric) 0.5μL
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Needle 0.1mm
    Diameter (Metric) Outer Barrel 7.82mm
    For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible, for use with HPLC injection valves and for sample pipetting
    Gauge 25 ga
    Length (English) Needle 2.75 in.
    Length (English) 2.75 in.
    Length (Metric) Needle 69.9mm
    Length (Metric) 70mm
    Material (Barrel) Borosilicate Glass
    Max. Pressure 6000psi
    Needle Point Number 3
    Needle Point Style Blunt
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Temperature Range (Metric) 10° to 115°C
    Autoclavable Yes
    Diameter (English) Inner Barrel 0.003 in.
    Diameter (English) Inner Needle 0.004 in.
    Diameter (English) Outer Barrel 0.308 in.
    Diameter (Metric) Inner Barrel 0.0762mm
    Diameter (Metric) Outer Needle 0.508mm
    Includes Built-in chaney adapter, small plunger wires
    Material (Plunger) Stainless Steel
    Model 7000.5 KHCH SYR
    Termination Knurled hub
    Volume (Metric) 0.5μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit