Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: N Termination

Syringes have built-in Chaney Adapters

Manufacturer:  Hamilton™ 81518

 View more versions of this product

Catalog No. 14-815-165


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

No
0.0161 in.
0.0283 in.
0.41mm
0.72mm
Designed for liquid sampling to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51mm
Borosilicate Glass
PTFE
122°F
50°F
1005 LTNCH SYR
Sharp, Bevel, Curved, Non-coring
Luer-tip
22 ga.
Cemented
0.406 in.
0.53 in.
10.3mm
13.5mm
Built-in chaney adapter, small plunger wires
2 in.
51mm
Stainless Steel
200psi
50°C
10°C
2
Each
Gastight™ Syringe
5.0mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit