Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes

Syringes are designed for water analysis with Total Organic Carbon (TOC)

Manufacturer: Hamilton™ 80550

 View more versions of this product

Catalog No. 14-824-33

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Type Microliter™ Syringe
    Autoclavable No
    Capacity (Metric) 50μL
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.041 in.
    Diameter (English) Inner Needle 0.012 in.
    Diameter (English) Outer Barrel 0.305 in.
    Diameter (English) Outer Needle 0.022 in.
    Diameter (Metric) Inner Barrel 1.03mm
    Diameter (Metric) Inner Needle 0.31mm
    Diameter (Metric) Outer Barrel 7.75mm
    Diameter (Metric) Outer Needle 0.57mm
    For Use With (Application) Designed for water analysis with total organic carbon
    Gauge 24 ga
    Length (English) Needle 2 in.
    Length (English) 2 in.
    Length (Metric) Needle 51mm
    Length (Metric) 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Max. Pressure 2000psi
    Model 705
    Needle Point Number 3
    Needle Point Style Blunt
    Quantity Each
    Temperature Range (English) 50° to 122°F
    Temperature Range (Metric) 10° to 50°C
    Termination Carbon analyzer
    Volume (Metric) 50μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit