Hamilton™ 7000 Series Gastight™ and Microliter™ Digital Syringes: KH Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500µL down to 50nL

Manufacturer: Hamilton™ DS86200

 View more versions of this product

Catalog No. 14-813-310

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inner Barrel 0.005 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 0.14mm
    Diameter (Metric) Inner Needle 0.14mm
    Diameter (Metric) Outer Barrel 7.82mm
    Diameter (Metric) Outer Needle 0.71mm
    For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
    Includes Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
    Length (English) Needle 2.75 in.
    Length (English) 2.75 in.
    Material (Plunger) Stainless Steel
    Material (Tip) PTFE
    Model 7101
    Needle Point Number 3
    Needle Point Style Blunt
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Volume (Metric) 1μL
    Type Modified Microliter™ Digital Syringe
    Accuracy ±1%
    Autoclavable Yes
    Capacity (Metric) 1μL
    Gauge 22 ga
    Length (Metric) Needle 69.9mm
    Length (Metric) 70mm
    Material (Barrel) Borosilicate Glass
    Max. Pressure 6000psi
    Precision 0.005
    Temperature Range (Metric) 10° to 115°C
    Termination Knurled hub

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit