Hamilton™ 7000 Series Modified Microliter™ Syringes

The 7000 series is the only zero dead volume syringe, ideal for dispensing volumes from 0.05µL up to 5µL

Manufacturer: Hamilton™ 88411

 View more versions of this product

Catalog No. 14-813-203

  Check Availability
Add to Cart

    Specifications

    Type General Purpose Syringe
    Autoclavable Yes
    Capacity (Metric) 2μL
    Connection Type Removable
    Diameter (English) Inner Barrel 0.008 in.
    Diameter (English) Inner Needle 0.008 in.
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 0.2mm
    Diameter (Metric) Inner Needle 0.2mm
    Diameter (Metric) Outer Barrel 7.82mm
    Diameter (Metric) Outer Needle 0.51mm
    Gauge 25 ga
    Length (English) Needle 2.75 in.
    Length (Metric) Needle 70mm
    Max. Pressure 6000psi
    Needle Point Number 2
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Temperature Range (Metric) 10° to 115°C
    Termination Knurled hub
    Volume (Metric) 2μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit