Hamilton™ 800 Series Microliter™ Syringes, N Termination

This reinforced plunger version of the original 700 series syringes offer a variety of needle options

Manufacturer: Hamilton™ 84858

 View more versions of this product

Catalog No. 14-815-226

  Check Availability
Add to Cart

    Specifications

    Type Microliter™ Syringe
    Autoclavable No
    Capacity (Metric) 100μL
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.06 in.
    Diameter (English) Inner Needle 0.005 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Barrel 1.46mm
    Diameter (Metric) Inner Needle 0.15mm
    Diameter (Metric) Outer Needle 0.72mm
    For Use With (Application) Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
    Gauge 22s ga
    Length (English) 2 in.
    Length (Metric) Needle 51mm
    Model 810
    Needle Point Number 2
    Quantity Each
    Temperature Range (Metric) 10° to 50°C
    Volume (Metric) 100μL
    Diameter (English) Outer Barrel 0.3 in.
    Diameter (Metric) Outer Barrel 7.75mm
    Includes Removable blue syringe holder
    Length (English) Needle 2 in.
    Length (Metric) 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Max. Pressure 2000psi
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Temperature Range (English) 50° to 122°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit