Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 800 Series Microliter™ Syringes, N Termination

This reinforced plunger version of the original 700 series syringes offer a variety of needle options

Manufacturer:  Hamilton™ 84850

 View more versions of this product

Catalog No. 14-815-202


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

No
0.018 in.
0.01 in.
0.47mm
0.47mm
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51mm
Borosilicate Glass
2000psi
50°C
10°C
2
Each
26s ga.
Cemented
0.01 in.
0.26 in.
0.34mm
6.6mm
Removable blue syringe holder
2 in.
51mm
Stainless Steel
122°F
50°F
85
Sharp, Bevel, Curved, Non-coring
Microliter™ Syringe
5μL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit