Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Gastight

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

Manufacturer: Hamilton™ 203209

 View more versions of this product

Catalog No. 14-685-529

  Check Availability
Add to Cart

    Specifications

    Length (English) Custom
    Temperature Range (English) 68°F
    Volume (Metric) 25μL
    Length (Metric) Custom
    Diameter (Metric) Outside 7.75mm
    Needle Point Style Cone
    Connection Type Cemented
    Diameter (English) Outer Barrel 0.26 in.
    Diameter (Metric) Outer Barrel 6.6mm
    For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Model 1702 SN
    Type Gastight™ Syringe
    Temperature Range (Metric) 20°C
    Gauge 26s ga
    Quantity Each
    Autoclavable No
    Diameter (English) Inside 0.029 in.
    Diameter (English) Outside 0.305 in.
    Diameter (Metric) Inside 0.729mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit