Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Gastight

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

Manufacturer: Hamilton™ 203082

 View more versions of this product

Catalog No. 14-685-110

  Check Availability
Add to Cart

    Specifications

    Needle Point Style Cone with Side Port
    Length (English) 2 in.
    Diameter (English) Inner Needle 0.008 in.
    Connection Type Cemented
    Diameter (English) Outer Needle 0.025 in.
    Diameter (Metric) Inner Needle 0.2mm
    Diameter (Metric) Outer Needle 0.64mm
    For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
    Length (English) Needle 2 in.
    Max. Pressure 200psi
    Material (Barrel) Borosilicate Glass
    Length (Metric) Needle 51mm
    Model 1001 LTN
    Material (Plunger) Stainless Steel
    Type Gastight™ Syringe
    Temperature Range (English) 68° to 230°F
    Temperature Range (Metric) 20° to 110°C
    Volume (Metric) 1mL
    Gauge 23 ga
    Quantity Each
    Length (Metric) 51mm
    Autoclavable No
    Diameter (English) Inside 0.181 in.
    Diameter (English) Outside 0.355 in.
    Diameter (Metric) Inside 4.61mm
    Diameter (Metric) Outside 9.02mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit