Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Delivers great performance for everyday use in GC and HPLC injections

Manufacturer: Hamilton™ 6743401

 View more versions of this product

Catalog No. 14-818-135

  Check Availability
Add to Cart

    Specifications

    Type S-Line Syringe
    Autoclavable No
    Connection Type Cemented
    Diameter (English) Inner Needle 0.01 in.
    Diameter (English) Outer Barrel 0.25 in.
    Diameter (English) Outer Needle 0.02 in.
    Diameter (Metric) Inner Needle 0.32mm
    Diameter (Metric) Outer Barrel 6.6mm
    Diameter (Metric) Outer Needle 0.64mm
    For Use With (Application) GC autosampler injections
    Gauge 23 ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Max. Pressure 2000psi
    Model 1710 N
    Needle Point Style AS
    Quantity Each
    Temperature Range (English) 68° to 122°F
    Temperature Range (Metric) 20° to 50°C
    Volume (Metric) 100μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit