Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Delivers great performance for everyday use in GC and HPLC injections

Manufacturer: Hamilton™ 6744801

 View more versions of this product

Catalog No. 14-818-141

  Check Availability
Add to Cart

    Specifications

    Type S-Line Syringe
    Autoclavable No
    For Use With (Application) GC autosampler injections
    Gauge 22 ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Model 1750 N
    Volume (Metric) 500uL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit