Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes

Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.

Manufacturer:  Hamilton™ 80931

 View more versions of this product

Catalog No. 14-815-315


  Check Availability
Add to cart

Specifications

Description

Syringes in this category are Gastight 1700 and 1000 series syringes.

  • With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.
Description & Specifications

Specifications

1000psi
50μL
Yes
0.42μL
0.041 in.
0.0283 in.
0.103cm
7.75mm
0.072cm
Stainless Steel, Borosilicate Glass, PTFE
22sg
115°C
1705
0.75 in.
3
1.91cm
1 Pack
ISO 9001:2008, FDA
0.0059 in.
0.305 in.
1.03mm
0.015cm
0.775cm
Gastight Syringe
Designed for use in Valco VISF-1 HPLC injection valves
239°F
3
Small removable needle
0.041 in.
0.305 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit