Hamilton™ HxSil C8 Guard Cartridge Kit

Stainless steel and PEEK guard columns help protect your investment

Manufacturer: Hamilton™ 79458

 View more versions of this product

Catalog No. 14-816-31

  Check Availability
Add to Cart

    Specifications

    For Use With Hypersil™ HPLC column
    Particle Size 10μm
    pH 2 to 7.5
    Column Capacity 80μL
    Support Material Silica
    Diameter (Metric) Inner 2.3mm
    Material Stainless Steel
    Stationary Phase C8
    Max. Pressure 5000psi
    Length (Metric) 20mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit