Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Manufacturer: Hamilton™ 774608

 View all options for this product

Catalog No. 14-815-517

  Check Availability
Add to Cart


    Gauge 24 ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Type Kel-F Hub Needle
    Diameter (English) Inner 0.012 in.
    Diameter (English) Outer 0.02 in.
    Diameter (Metric) Inner 0.31mm
    Diameter (Metric) Outer 0.57mm
    For Use With (Equipment) Luer-tip and PTFE luer-lock syringes and connectors
    Material (Hub) Nickel Plated Brass
    Needle Point Style Cone

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit