Hamilton™ Large Hub Removable Needles (250µL - 10mL Syringes)

Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250µL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.

Manufacturer: Hamilton™ 778403

 View more versions of this product

Catalog No. 14-815-552

  Check Availability
Add to Cart

    Specifications

    Gauge 26s ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Type Replacement Syringe Needle
    Autoclavable Yes
    Diameter (English) Inner 0.0051 in.
    Diameter (English) Outer 0.018 in.
    Diameter (Metric) Inner 0.13mm
    Diameter (Metric) Outer 0.47mm
    For Use With (Equipment) Removable (RN)-style syringes that are 250μL and larger
    Material (Hub) Stainless Steel
    Needle Point Style Cone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit