Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Large Hub Removable Needles (250µL - 10mL Syringes)

Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250µL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.

Manufacturer:  Hamilton™ 778404

 View more versions of this product

Catalog No. 14-815-551


  Check Availability
Add to cart

Specifications

Description

Large Hub Removable Needle Compatible Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22

    Six needles per pack.

    Description & Specifications

    Specifications

    Yes
    0.018 in.
    0.46mm
    2 in.
    Stainless Steel
    Replacement Syringe Needle
    0.01 in.
    0.26mm
    Removable (RN)-style syringes that are 250μL and larger
    51mm
    Cone
    26 ga.
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit