Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)

Can be used with TLL syringes and LT or TLL connectors.

Manufacturer:  Hamilton™ 91024

 View more versions of this product

Catalog No. 14-815-612


  Check Availability
Add to cart

Specifications

Description

  • Made of 304 Stainless Steel
  • Standard needle length is 51mm (2 in.)
  • Available in convenient six packs
  • Custom needle lengths and point styles are available
  • Needles are available from 10 to 33 ga
Description & Specifications

Specifications

Yes
0.022 in.
0.57mm
Nickel Plated Brass
Blunt
2 in.
Needle
0.012 in.
0.31mm
PTFE luer-lock syringes and luer-tip or PTFE luer-lock connectors
Stainless Steel
24 ga
51mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit