Hamilton™ Metal Hub Side Port Needles (Luer Lock)

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Manufacturer: Hamilton™ 772909

 View more versions of this product

Catalog No. 14-815-485

  Check Availability
Add to Cart

    Specifications

    Gauge 20 ga
    Length (English) Needle 2 in.
    Length (Metric) Needle 51mm
    Type Replacement Needle
    Autoclavable Yes
    Diameter (English) Inner 0.023 in.
    Diameter (English) Outer 0.035 in.
    Diameter (Metric) Inner 0.6mm
    Diameter (Metric) Outer 0.91mm
    For Use With (Equipment) TLL syringes and LT or TLL connectors
    Material (Hub) Nickel Plated Brass
    Material Stainless Steel
    Needle Point Style Cone with Side Port

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit