Hamilton™ Microlab™ Accessories - PTFE Tubing Assemblies

For use with Hamilton Microlab 600 Diluters/Dispenser or Microlab 300 Pipetting System

Manufacturer: Hamilton™ 6161401

 View more versions of this product

Catalog No. 14-816-260

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Microlab™ 600 diluter/dispenser system
    Length (English) 47.99 in.
    Length (Metric) 1219mm
    Material FEP
    Volume (Metric) 4.57mL,4.57mL
    Product Type Fill Tubing Assembly
    Gauge 12

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit