Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ and Gastight™ Agilent 7670, 7671, and 7672 ALS GC Removable Autosampler Syringes

Syringes are designed to work with Agilent 7670, 7671, and 7672 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer:  Hamilton™ 80011

 View more versions of this product

Catalog No. 14-815-692


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

10μL
10μL
Each
Sharp, Bevel, Curved, Non-coring
2 in.
Removable
0.26 in.
0.66cm
0.046cm
Agilent 7670, 7671, and 7672 automatic liquid sampler, gas chromatography autosamplers
68.9 bar
4.34cm
Stainless Steel
10° to 115°C
Gastight™ Autosampler Syringe
26s ga
51mm
2
0.005 in.
0.018 in.
0.018 in.
0.013cm
0.047cm
1.71 in.
Borosilicate Glass
1701 N
50° to 239°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit