Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 1701N

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer:  Hamilton™ 80094

 View more versions of this product

Catalog No. 14-813-130


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

10μL
10μL
6 Pack
Cone
1.7 in.
Cemented
0.26 in.
6.6mm
0.46mm
Agilent 7673, 7683, 6850 automatic liquid sampler, gas chromatography autosamplers
1000psi
43.4cm
Stainless Steel
10° to 50°C
Gastight™ Syringe
23s ga
43mm
AS
0.0133 in.
0.018 in.
0.0238 in.
0.34mm
0.64mm
1.71 in.
Borosilicate Glass
1701 N
50° to 122°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit