Hamilton™ Microliter™ and Gastight™ Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 75

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer: Hamilton™ 87993

 View more versions of this product

Catalog No. 14-813-256

  Check Availability
Add to Cart

    Specifications

    Length (English) Needle 1.71 in.
    Type Microliter™ Syringe
    Volume (Metric) 5μL
    Length (Metric) 43mm
    Needle Point Style Cone
    Needle Point Number AS
    Length (English) 1.7 in.
    Diameter (English) Inner Needle 0.0133 to 0.005 in.
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.014 in.
    Diameter (English) Outer Barrel 0.26 in.
    Diameter (English) Outer Needle 0.0283 to 0.0187 in.
    Diameter (Metric) Outer Barrel 6.6mm
    Diameter (Metric) Inner Needle 0.64 to 0.13mm
    Diameter (Metric) Inner Barrel 0.343mm
    Diameter (Metric) Outer Needle 0.72 to 0.47mm
    For Use With (Equipment) Agilent 7673, 7683, 6850 automatic liquid sampler, gas chromatography autosamplers
    Max. Pressure 2000psi
    Material (Barrel) Borosilicate Glass
    Length (Metric) Needle 43.4cm
    Model 75 N (Cemented Needle)
    Material (Plunger) Stainless Steel
    Temperature Range (English) 50-122°F
    Temperature Range (Metric) 10-50°C
    Gauge 23 to 26s ga
    Quantity Each
    Capacity (Metric) 5μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit