Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes

Designed for use in Waters U6K HPLC injection valves.

Manufacturer:  Hamilton™ 84818

 View more versions of this product

Catalog No. 14-815-303


  Check Availability
Add to cart

Specifications

Description

Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.

  • Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
  • Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.

Description & Specifications

Specifications

2000psi
100μL
Yes
0.91μL
0.061 in.
0.02 in.
0.018cm
0.051cm
Stainless Steel, Borosilicate Glass
25sg
115°C
810
3
5cm
1 Pack
ISO 9001:2008, FDA
0.007 in.
0.305 in.
0.15cm
0.775cm
Microliter™ Syringe
Designed for use in Waters U6K HPLC injection valves
239°F
3
Small removable needle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit