Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes

Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers

Manufacturer: Hamilton™ 88040

 View more versions of this product

Catalog No. 14-813-117

  Check Availability
Add to Cart

    Specifications

    Needle Point Style Blunt
    Length (English) 2.75 in.
    Diameter (English) Inner Needle 0.0065 in.
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.014 in.
    Diameter (English) Outer Barrel 0.26 in.
    Diameter (English) Outer Needle 0.018 in.
    Diameter (Metric) Outer Barrel 6.6mm
    Diameter (Metric) Inner Needle 0.17mm
    Diameter (Metric) Inner Barrel 0.343mm
    Diameter (Metric) Outer Needle 0.46mm
    For Use With (Equipment) PerkinElmer™ autosystem and clarus 500 gas chromatography autosamplers
    Length (English) Needle 2.75 in.
    Max. Pressure 2000psi
    Material (Barrel) Borosilicate Glass
    Length (Metric) Needle 69.9mm
    Model 75 N
    Material (Plunger) Stainless Steel
    Type Microliter™ Syringe
    Temperature Range (English) 50° to 122°F
    Temperature Range (Metric) 10° to 50°C
    Volume (Metric) 5μL
    Gauge 0.47 ga
    Quantity Each
    Length (Metric) 69.9mm
    Autoclavable No
    Diameter (English) Inside 0.014 in.
    Diameter (English) Outside 0.260 in.
    Diameter (Metric) Inside 0.343mm
    Diameter (Metric) Outside 6.60mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit