Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP™-1 Guard Cartridge Kit

Stainless steel and PEEK guard columns help protect your investment

$228.00 - $288.00

Specifications

Type HPLC Guard Cartridge Kit
Max. Pressure 5000 psi
Particle Size 10 µm
pH 1 to 13
View More Specs

Products 2
Catalog Number Mfr. No. Column Capacity Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Column Capacity Length (Metric) Price Quantity & Availability  
14-816-21
Accessories View Documents
Hamilton™
79447
80 µL 20 mm
Each for $228.00
Add to cart
 
14-816-85
View Documents
Hamilton™
79317
57 µL 8 mm
Each for $288.00
Add to cart
 
Description

Description

  • Guard columns remove particulate contaminants and highly adsorptive compounds from samples
  • Modular and cartridge replacement is easy and tool free
  • Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
  • Holders for the cartridges are reusable indefinitely

Kit contains 1 holder and 2 cartridges

Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.

Specifications

Specifications

HPLC Guard Cartridge Kit
5000 psi
10 µm
1 to 13
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit