Hamilton™ PRP-1 Reversed Phase HPLC Columns, 5um Particle Size

Stable alternative to C8 or C18 Columns

Manufacturer: Hamilton™ 79444

 View more versions of this product

Catalog No. 14-816-18

  Check Availability
Add to Cart

    Specifications

    Column Type PS-DVB
    Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
    Packing Material PS-DVB
    Particle Size 5μm
    pH 1 to 13
    For Use With Organic compounds, pharmaceuticals, Steroids, Nucleic Acids, Vitamins, herbicides
    Stationary Phase PS-DVB
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 150mm
    Material Stainless Steel
    Diameter (Metric) Inner 4.1mm
    Phase Polymeric reverse phase
    Column Format Analytical
    Max. Pressure 5000psi
    Pore Size 100Å
    Technique HPLC
    USP Type L21
    Temperature (Metric) Range 5 to 85°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit