Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP-C18 Reversed-Phase HPLC Column Accessories - Bulk Resin

Bulk resin for individuals who prefer to pack their own HPLC columns

Specifications

Material PRP-C18
Max. Temperature >100°C
pH 1 to 14
Quantity 1 g
View More Specs

Products 3
Catalog Number Mfr. No. Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Price Quantity & Availability  
13-622-119
View Documents
Hamilton™
79791
5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-622-121
View Documents
Hamilton™
79793
12 to 20 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-622-120
View Documents
Hamilton™
79792
10 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability, does not experience shrinking or swelling, and is completely inert to most conditions commonly encountered in reversed-phase chromatography. Hamilton PRP-C18 bulk resin is for general purpose HPLC and is especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries.

Benefits & Features

  • pH stable from 1 to 14
  • Temperature stability above 100°C
  • Unique bonding of C18 to a polymer support
  • LC/MS applications, synthesized DNA, and small molecules
  • Excellent durability (stable to any concentration of water or organic solvent)

Specifications

Specifications

PRP-C18
>100°C
1 to 14
1 g
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit