Learn More
Hamilton™ PRP-C18 Reversed-Phase HPLC Column Accessories - Guard Cartridges
Guard columns protect HPLC columns by removing particulate contaminants and highly adsorptive compounds from samples thus prolonging analytical column life
Supplier: Hamilton™ 79686
Description
Guard columns are modular and cartridge replacement is easy and tool-free. The desing is optimized to reduce dead volume and prevent extra column band broadening. As with all guard columns these should be installed before the analytical column and after the injection valve.
Guard Cartridges for Stainless Steel HPLC Columns
- Housing Material: Anodized aluminum
- Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless-steel
- Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless-steel; Frits: 316 stainless-steel; Frit Porosity: 2μm
- Cartridge Dimension: 20 x 2.3mm I.D.
- Cartridge Bed Volume: 80μL
- Cartridge Packing Material: As labeled on the cartridge
- Housing Material: Anodized aluminum
- Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless-steel
- Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless-steel; Frits: 316 stainless-steel; Frit Porosity: 2μm
- Cartridge Dimension: 20 x 4.6mm I.D.
- Cartridge Bed Volume: 332μL
- Cartridge Packing Material: As labeled on the cartridge
- Housing Material: Polyetheretherketone (PEEK) and Delrin
- Connecting Tubing Size and material: 1/16 in. O.D., 0.25mm I.D., PEEK
- Cartridge Materials: Barrel: PEEK; Frits: Titanium; Frit Porosity: 2μm
- Cartridge Dimension: 8.0 x 3.0mm I.D.
- Cartridge Bed Volume: 56μL
- Cartridge Packing Material: As labeled on the cartridge
Specifications
12 to 20 μm | |
Analytical Guard Column Replacement Cartridges | |
Stainless Steel |
5000 psi | |
1.5875 mm (0.0625 in.) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.