Hamilton™ PRP™-C18 Reversed-Phase HPLC Columns: PEEK

Designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH

Manufacturer: Hamilton™ 79682

 View more versions of this product

Catalog No. 13-622-107

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 5000psi
    Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
    Packing Material PRP-C18
    pH 1 to 14
    For Use With LC/MS separation
    Stationary Phase PRP-C18
    Type HPLC Column
    Length (Metric) 50mm
    Material PEEK
    Diameter (Metric) Inner 4.6mm
    Dimension (Metric) Interior 4.6mm
    Pressure 5000psi
    Temperature (Metric) Range 5 to 85°C
    Column Type PRP-C18
    Particle Size 5μm
    Pore Size 100Å
    Film Thickness 5μm
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit