Hamilton™ PRP-X100 Anion Exchange HPLC Columns: PEEK

Polymeric column packing for separation of inorganic and organic anions from 10 to 500 ppm

Manufacturer: Hamilton™ 79455

 View more versions of this product

Catalog No. 14-816-109

  Check Availability
Add to Cart

    Specifications

    Column Type Anion exchange column
    Flow Rate 1mL/min.
    Max. Pressure 5000psi
    Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
    Packing Material PRP-X100
    Particle Size 10μm
    Pore Size 100Å
    For Use With Analysis of Fluoride, Carbonate, Chloride, Nitrite, Bromide, Nitrate, Phosphate, Sulfate and other ions
    Stationary Phase Ion exchange
    Type HPLC Column
    Length (Metric) 250mm
    Material PEEK
    Diameter (Metric) Inner 4.6mm
    USP Type L47
    Temperature (Metric) Range 5 to 60°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit