Hamilton™ PRP™-X300 Ion Exclusion HPLC Columns

Polymeric column packing for the separation of alcohols and organic acids

Manufacturer: Hamilton™ 79464

 View more versions of this product

Catalog No. 14-816-204

  Check Availability
Add to Cart

    Specifications

    Max. Pressure 5000psi
    Packing Material PRP-X300
    Material Stainless Steel
    Column Type Ion exclusion column
    Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
    Particle Size 7μm
    Pore Size 100Å
    Type HPLC Column
    Length (Metric) 150mm
    Diameter (Metric) Inner 4.1mm
    USP Type L17
    Temperature (Metric) Range 5 to 60°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit