Hamilton™ Replacement Needles for Agilent 7673, 7683, 7693, and 6850 ALS GC Syringes

Can be used with removable (RN)-style syringes that are 100 µL and smaller. These needles are manufactured for use with Agilent Instrumentation 7673-7683, 6850, 7670, 7671, and 7672 ALS models. Custom lengths and point styles are available.

Manufacturer: Hamilton™ 778601

 View more versions of this product

Catalog No. 14-815-41

  Check Availability
Add to Cart

    Specifications

    Gauge 23s ga
    Length (English) Needle 1.69 in.
    Length (Metric) Needle 42.9mm
    Type Replacement Needle
    Autoclavable Yes
    For Use With (Equipment) Agilent Instrumentation 7673-7683, 6850, 7670, 7671, and 7672 ALS models
    Needle Point Style Removable AS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit