Hamilton™ Small Hub Removable Needles (2.5 - 100µL Syringes)

Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100µL and smaller. Standard needle length is 2 in. (51mm). Custom gauges, lengths and point styles are available.

Manufacturer: Hamilton™ 776801

 View more versions of this product

Catalog No. 14-816-212A

  Check Availability
Add to Cart

    Specifications

    Gauge 26s ga
    Length (English) Needle 2 in.
    Type Replacement Syringe Needle
    Diameter (English) Inner 0.0051 in.
    Diameter (English) Outer 0.018 in.
    Diameter (Metric) Outer 0.47mm
    Material (Hub) Stainless Steel
    Length (Metric) Needle 51mm
    Autoclavable Yes
    Diameter (Metric) Inner 0.13mm
    For Use With (Application) Ideal when there is a risk of the needle clogging
    Needle Point Style Blunt

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit