Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Syringe, Cemented Needle with Guide, Sold by MilliporeSigma™ Supelco™
Microliter™ Syringes feature a stainless steel plunger that is hand fitted to its matching glass barrel.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
Length (English) Needle | 2 in. |
Product Type | Microliter™ Syringe |
Max. Pressure | 2000 psig (137.9 bar) |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
11-101-1027
|
MilliporeSigma Supelco
20753 |
10 μL |
Each for $104.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0925
|
MilliporeSigma Supelco
20754 |
25 μL |
Each for $112.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Hand-fitting process creates a liquid-tight seal between plunger and barrel
- Plungers and barrels are non-interchangeable or replaceable
- Ideal for use with liquid handling and homogenous samples
Specifications
Not Autoclavable | |
2 in. | |
2000 psig (137.9 bar) | |
50°C | |
2 | |
1 Ea. | |
51 mm | |
Cemented Needle with Guide |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
Microliter™ Syringe | |
122°F | |
50°F | |
10°C | |
Hamilton™ | |
Bevel |
Hamilton is a registered trademark of Hamilton Co.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title