Hamilton™ Syringes for Agilent HP7673 and HP7683 Autosamplers

For use with Agilent Technologies HP7673, HP7683, HP7670, HP7671, and HP7672 autosamplers

Manufacturer: Hamilton™ 80076

 View all options for this product

Catalog No. 14-813-260


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Gastight™ Syringe
    Volume (Metric) 5μL
    Gauge 23s to 26s ga
    Quantity Each
    Needle Point Style Cone
    Diameter (English) Inner Needle 0.0133 to 0.005 in.
    Connection Type Cemented
    Diameter (English) Inner Barrel 0.028 in.
    Diameter (English) Outer Needle 0.0283 to 0.0187 in.
    Diameter (Metric) Inner Needle 0.64 to 0.13mm
    Diameter (Metric) Inner Barrel 0.711mm
    Diameter (Metric) Outer Needle 0.72 to 0.47mm
    For Use With (Equipment) Agilent Technologies HP7673, HP7683, HP7670, HP7671, and HP7672 autosamplers
    Length (English) Needle 1.71 in.
    Max. Pressure 1000psi
    Material (Barrel) Borosilicate Glass
    Length (Metric) Needle 43.4mm
    Model 75ASN
    Material (Plunger) Stainless Steel
    Temperature Range (English) 50° to 122°F
    Temperature Range (Metric) 10° to 50°C
    Capacity (Metric) 5μL

    • Available with three needle gauges: 23s/26s, 23s, and 26s, and two needle point styles: Style 2 and Style HP
    • Style 2 is a beveled, noncoring needle point for septum penetration
    • Style HP is a special conical style used exclusively on syringes for the Agilent Technologies autosamplers
    • Needles are 1.71 in. (4.3cm) long

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit