Hamilton™ Threaded Plunger 1700 and 1000 Series Gastight™ Syringes

For applications requiring extremely precise plunger movement or minute fluid manipulation

Manufacturer: Hamilton™ 80266

 View more versions of this product

Catalog No. 14-815-691

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (English) Inner Barrel 0.029 in.
    Diameter (English) Outer Barrel 0.305 in.
    Diameter (Metric) Inner Barrel 0.729mm
    Includes Sleeve
    Material (Barrel) Borosilicate Glass
    Material (Tip) PTFE
    Max. Pressure 1000psi
    Model 1702
    Temperature Range (Metric) 10° to 115°C
    Volume (Metric) 25μL
    Type Gastight™ Syringe
    Capacity (Metric) 25μL
    Diameter (Metric) Outer Barrel 7.75mm
    For Use With (Application) Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing
    Quantity Each
    Temperature Range (English) 50° to 239°F
    Termination Luer-tip

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit