Learn More
Mopec Hand Crank Tilting Autopsy Cart with Fiberglass Trough Top



Designed with a hand lifting mechanism that elevates one end of the autopsy cart allowing for a sloped surface. Mopec™ Hand Crank Tilting Autopsy Cart with Fiberglass Trough Top can be used in conjunction with any of Mopec™ C Series Wall Mounted Autopsy Sinks.
Manufacturer: Mopec DB600
Description
- All welded stainless steel frame
- Tops include drain hole and plug
- Four heavy duty 5 in. casters
- 3 total locks and 1 directional lock
- Hand crank with hydraulic lift system for tilting mechanism
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Warranty and Services
1 Year Warranty
Specifications
Mobile Autopsy Tables and Carts | |
Stainless Steel | |
32 in. | |
204.47cm | |
88.6cm | |
150.1kg |
375lbs | |
80.5 in. | |
34.88 in. | |
81.28cm | |
Tops with drain hole and plug |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.