Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Manufacturing 8N1532, Hand Specific 15 mil Neoprene Glovebox Gloves

Guardian™ Hand Specific 15 mil Neoprene Glovebox Gloves for radiation application in defense, industrial and nuclear facilities.

$125.00

Specifications

Certifications/Compliance ISO 9001, USW, USA MADE, Hubzone certified, BERRY, ASTM D412,AGS-G005-2014
Diameter (English) Cuff 8 in.
Color Black
Material Neoprene
Powdered Powdered
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-321-142
View Documents
Guardian Manufacturing
31508
8.5
Pair for $125.00
Add to cart
 
19-321-143
View Documents
Guardian Manufacturing
31509
9.75
Pair for $125.00
Add to cart
 
19-321-144
View Documents
Guardian Manufacturing
31510
10.5
Pair for $125.00
Add to cart
 
Description

Description

  • Constructed of Neoprene
  • Hand Specific
  • Soft feel
  • Superior dexterity
Specifications

Specifications

ISO 9001, USW, USA MADE, Hubzone certified, BERRY, ASTM D412,AGS-G005-2014
Black
Powdered
Chemicals and gases
Specific
32 in.
15 mil
8 in.
Neoprene
Smooth
Beaded/rolled
Yes
1 pair
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit