Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Manufacturing 8N3032, Hand Specific 30 mil Neoprene Glovebox Gloves
Guardian Hand Specific 30 mil Neoprene Glovebox Gloves for radiation application in defense, industrial and nuclear facilities.
$171.00
Specifications
Certifications/Compliance | ISO 9001, USW, USA MADE, Hubzone certified, BERRY, ASTM D412,AGS-G005-2014 |
---|---|
Diameter (English) Cuff | 8 in. |
Color | Black |
Material | Neoprene |
Powdered | Powdered |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-321-148
|
Guardian Manufacturing
33008 |
8.5 |
Pair for $171.00
|
|
19-321-149
|
Guardian Manufacturing
33009 |
9.75 |
Pair for $171.00
|
|
19-321-150
|
Guardian Manufacturing
33010 |
10.5 |
Pair for $171.00
|
|
Description
- Constructed of Neoprene
- Hand Specific
- Soft feel
- Superior dexterity
Specifications
ISO 9001, USW, USA MADE, Hubzone certified, BERRY, ASTM D412,AGS-G005-2014 | |
Black | |
Powdered | |
Chemicals and gases | |
32 in. | |
30 mil |
8 in. | |
Neoprene | |
Smooth | |
Beaded/rolled | |
1 pair |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title