Hardigg iM2200 Storm Cases

Manufacturer: Hardigg Industries, Inc IM220030000

 View more versions of this product

Catalog No. 19-130-5119

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found 


    Specifications

    Height (Metric) Interior 15.24cm
    Includes Double-layered, soft-grip handle, vortex valve
    Material HPX High Performance Resin
    Width (English) 12.7 in.
    Product Type Empty Storm Case
    Closure Type Two press and pull latches, two padlockable hasps, flush hinges
    Weight (English) 6 lb.
    Color Olive Drab
    Height (English) 6.6 in.
    Length (English) 16.2 in.
    Length (Metric) 41.1cm
    Dimensions (L x W x H) 16.2 x 12.7 x 6.6 in. (41.1 x 32.26 x 16.76cm)
    Width (English) Interior 10.5 in.
    Width (Metric) Interior 26.6cm
    Height (English) Interior 6 in.
    Weight (Metric) 2.72kg
    Width (Metric) 32.26cm
    Height (Metric) 16.76cm
    Length (English) Interior 15 in.
    Length (Metric) Interior 38.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit