Hardigg iM2400 Storm Cases

Manufacturer: Hardigg Industries, Inc IM2400C0001

 View more versions of this product

Catalog No. 19-130-5156

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found 


    Specifications

    Width (English) Interior 13 in.
    Width (Metric) Interior 33.02cm
    Height (Metric) Interior 17.02cm
    Material HPX High Performance Resin, Multilayer Cubed Foam
    Height (English) 7.3 in.
    Length (English) Interior 18 in.
    Includes Double-layered, soft-grip handle, vortex valve
    Width (Metric) 38.61cm
    Length (Metric) 48.77cm
    Dimensions (L x W x H) 19.2 x 15.2 x 7.3 in. (48.77 x 38.61 x 18.54cm)
    Length (Metric) Interior 45.72cm
    Height (English) Interior 6.7 in.
    Weight (English) 10 lb.
    Weight (Metric) 4.5kg
    Color Tan
    Width (English) 15.2 in.
    Height (Metric) 18.54cm
    Length (English) 19.2 in.
    Product Type Cubed Storm Case
    Closure Type Two press and pull latches, two padlockable hasps, flush hinges

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit