Hardigg iM2500 Storm Cases

Manufacturer: Hardigg Industries, Inc IM250040001

 View more versions of this product

Catalog No. 19-130-5171

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found 


    Specifications

    Includes In-line wheels, telescoping handle, vortex valve
    Height (Metric) Interior 18.29cm
    Weight (English) 11 lb.
    Material HPX High Performance Resin
    Height (English) 8.9 in.
    Width (Metric) 35.81cm
    Height (Metric) 22.61cm
    Length (English) 21.7 in.
    Length (Metric) 55.12cm
    Dimensions (L x W x H) 21.7 x 14.1 x 8.9 in. (55.12 x 35.81 x 22.61cm)
    Product Type Cubed Storm Case
    Width (English) Interior 11.5 in.
    Width (Metric) Interior 29.21cm
    Height (English) Interior 7.2 in.
    Weight (Metric) 4.9kg
    Width (English) 14.1 in.
    Length (English) Interior 20.5 in.
    Length (Metric) Interior 52.07cm
    Closure Type Two press and pull latches, two padlockable hasps, flush hinges
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit