Hardigg iM2600 Storm Cases

Manufacturer: Hardigg Industries, Inc IM260040001

 View more versions of this product

Catalog No. 19-130-5186

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found 


    Specifications

    Product Type Cubed Storm Case
    Height (Metric) Interior 19.56cm
    Weight (English) 12 lb.
    Height (English) 8.3 in.
    Dimensions (L x W x H) 21.2 x 16 x 8.3 in. (53.85 x 40.64 x 21.08cm)
    Width (English) Interior 14 in.
    Includes Double-layered, soft-grip handle, vortex valve
    Weight (Metric) 5.44kg
    Material HPX High Performance Resin, Multilayer Cubed Foam
    Color Orange
    Width (Metric) 40.64cm
    Height (Metric) 21.08cm
    Length (Metric) 53.85cm
    Length (Metric) Interior 50.8cm
    Width (Metric) Interior 35.5cm
    Height (English) Interior 7.7 in.
    Closure Type Two press and pull latches, two padlockable hasps, flush hinges
    Depth (Metric) 5.08cm
    Width (English) 16 in.
    Length (English) 21.2 in.
    Length (English) Interior 20 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit