Hardigg iM2950 Storm Cases

Manufacturer: Hardigg Industries, Inc IM295010002

 View more versions of this product

Catalog No. 19-130-5238

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found 


    Specifications

    Product Type Divider Storm Case
    Height (Metric) Interior 26.67cm
    Includes Three soft-grip handles, in-line wheels, telescoping handle, vortex valve
    Weight (English) 29 lb.
    Material HPX High Performance Resin, Multilayer Cubed Foam
    Width (Metric) Interior 45.72cm
    Color Grey
    Height (English) 12.2 in.
    Height (Metric) 30.99cm
    Length (Metric) 79.5cm
    Dimensions (L x W x H) 31.3 x 20.4 x 12.2 in. (79.5 x 51.82 x 30.99cm)
    Length (English) Interior 29 in.
    Width (English) Interior 18 in.
    Height (English) Interior 10.5 in.
    Closure Type Five press and pull latches, two padlockable hasps, flush powerful hinges
    Weight (Metric) 13.15kg
    Width (English) 20.4 in.
    Width (Metric) 51.82cm
    Length (English) 31.3 in.
    Length (Metric) Interior 73.66cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit