Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Harris Industries Pavement Marking Tapes
$137.98
Specifications
Description | Heavy Duty |
---|---|
Adhesive Type | Pressure-sensitive |
Format | Tape |
Product Type | Pavement Marking Tape |
For Use With (Application) | Construction sites and permanently marking driveways and parking lots |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
18-999-1131
![]() |
Harris Industries
PT 3WT |
White |
Each for $137.98
|
|
|||||
18-999-1130
![]() |
Harris Industries
PT3YL4 |
Yellow |
Each for $137.98
|
|
|||||
Specifications
Heavy Duty | |
Tape | |
Construction sites and permanently marking driveways and parking lots | |
50 yd. | |
4 in. |
Pressure-sensitive | |
Pavement Marking Tape | |
1 Ea. | |
45.7 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title