Harris Industries™ Reflective Tape

Use this engineering-grade reflective tape on poles, barricades, buildings, or other locations

Manufacturer: HARRIS INDUSTRIES INC RF8

 View more versions of this product

Catalog No. 19-811-845

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Application) Use on poles, barricades, fences, buildings, roads, etc
    Shelf Life 3 Years
    Length (Metric) 45.72m
    Tensile Strength 69N/in.
    Thickness 295mm
    Width (English) 4 in.
    Width (Metric) 10.16cm
    Certification Compliance ASTM D4596-01
    Product Type Reflective Tape
    Length (English) 50 yd.
    Adhesive Permanent
    Color White
    Material Engineering Grade Reflective
    Dimensions (L x W) 50 yd. x 4 in. (45.72m x 10.16cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit