Harris Industries™ Reflective Tape

Use this engineering-grade reflective tape on poles, barricades, buildings, or other locations

Manufacturer: HARRIS INDUSTRIES INC RF1OR

 View more versions of this product

Catalog No. 19-020009

  Check Availability
Add to Cart

    Specifications

    Length (English) 3.39 yd.
    For Use With (Application) Use on poles, barricades, fences, buildings, roads, etc
    Shelf Life 3 Years
    Length (Metric) 3.1m
    Tensile Strength 69N/in.
    Thickness 295mm
    Width (English) 0.98 in.
    Width (Metric) 2.5cm
    Adhesive Pressure sensitive
    Certification Compliance ASTM D4596-01
    Color Orange
    Material Engineering Grade Reflective
    Product Type Reflective Tape
    Dimensions (L x W) 3.39 yd. x 0.98 in. (3.1m x 2.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit