Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Harris Industries Underground Tape
Warns excavation crews of the existence of buried pipes and cables before damage can occur
Manufacturer: Harris Industries UT43
Description
Vivid color-coded, nonadhesive polyethylene tape is impervious to alkalis, acids, and other soil components.
- Legend: Caution Buried Electric Line Below
- Tape should be installed 12 to 18 in. (30.5 to 45.7cm) below ground level
- Tape also should be installed 12 in. (30.5cm) directly above buried pipes, cables, or conduits
- Roll is 1000 ft. long (304.8m)
Compliance
Complies with color code established by American Public Works Association (APWA).
Specifications
APWA | |
Caution Buried Cable Line Below | |
HDPE | |
1000 ft. | |
304.8 m | |
4 mil | |
7.62 cm |
1000 ft. x 3 in. (304.8m x 7.62 cm) | |
Orange | |
Underground Tape | |
Warns excavation crews of the existence of buried pipes and cables before damage can occur | |
2100 psi (transverse), 2870 psi (longitudinal) | |
3 in. | |
Non adhesive |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title